Adhesive Transfer Tape 9482PC Transparent 25 mm x 55 M 0.05 Mm

Order Code: ZT5135570S

£30.99 Inc VAT (20%)


Description

50�m adhesive transfer tape. #62 polycoated kraft paper liner for steel rule die-cutting. Meets UL specification. 350 High Performance Acrylic Adhesive.
High tack and shear strength. Excellent temperature and solvent resistance. Excellent adhesion to plastics and foams. Used for joining materials that are relatively smooth, thin and have low residual stress.
Contains a fiber reinforced adhesive which is important for roll stability in narrow widths. Designed for temperature exposure to 232 degree Celcius for short periods of time. Ideal for bonding a wide variety of similar and dissimilar materials.
Use for smooth, thin and low residual stress materials
Thinner version of 9485PC



Suggested Applications
Use for smooth, thin and low residual stress materials
Ideal for steel rule die-cutting and bonding a wide variety of similar and dissimilar materials

See full description
Specifications for Adhesive Transfer Tape 9482PC Transparent 25 mm x 55 M 0.05 Mm
  • Colour
    Transparent
  • Product Type
    Adhesive Transfer Tape
  • Width
    25mm
  • Length
    55m