Adhesive Transfer Tape 950 50MM X55M

Order Code: ZT5135847S

£69.99 Inc VAT (20%)


Description

130�m adhesive transfer tape #60 densified kraft paper liner. For a wide variety of materials. 300 high strength acrylic adhesive. UL approved. Meets US government specification MIL-P-19834B, Amendment 1.
Good UV resistance. Good chemical resistance. Ideal for high surface energy (HSE) and low surface energy (LSE) materials.
Use for a variety of high tack, thin applications where an aggressive adhesive with high initial adhesion is needed
Splicing of film, foils, fabrics. Laminating foams, photos, fabrics, metal or plastic nameplates.
Thicker version of 927



Suggested Applications
Bonding plastic and wood trim for cabinets
Assemble point-of-purchase displays
Bonding high and low surface energy plastics textured plastics, foams, fabrics, and coated papers

See full description
Specifications for Adhesive Transfer Tape 950 50MM X55M
  • Tape Type
    Transfer Tape

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome