Adhesive Transfer Tape 9605 Transparent 1200 mm x 50 M 0.05 Mm

Order Code: ZT5135531S

£369.99 Inc VAT (20%)


Description

50�m acrylic adhesive transfer tape on white polycoated paperliner
Medium-firm acrylic adhesive system. It features an excellent balance of high initial adhesion (quick stick) and good shear holding power
Bond strength generally increases somewhat with natural ageing
High temp resistance up to 240C for minutes
High degree of immediate stickiness and shear strength



Suggested Applications
Use on photographs, paper, cardboard and plastic films, or making presentation charts

See full description
Specifications for Adhesive Transfer Tape 9605 Transparent 1200 mm x 50 M 0.05 Mm
  • Length
    50m
  • Product Type
    Adhesive Transfer Tape
  • Adhesive Type
    Acrylic
  • Width
    1200mm
  • Colour
    Transparent