Adhesive Transfer Tape 9626, Transparent, 1372 mm x 55 M, 0.13 Mm

Order Code: ZT2519404S

3.2mil
1372mm
£1,029.99 Inc VAT (20%)


Description

Use 3M™ Adhesive Transfer Tape 9626 to get exceptional adhesion properties whilst being able to bond a wide range of materials. This tape is a high performing and easy to use acrylic adhesive that is suitable for low surface energy plastics.

Features and Benefits
• A great solution for joining materials immediately with quick stick adhesion
• This bonds well to high and low surface energy plastics HSE LSE such as HDPE, PP, ABS, polycarbonate, PMMA, and powder coated paints
• Designed to provide good solvent and moisture resistance
• The film carrier provides dimensional stability and improved handling, for ease of die cutting and laminating
• Designed to provide good solvent and moisture resistance
• There is a thinner version of 9628 adhesive tapes

Typical Applications
• Bond high and low surface energy plastics

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome