AT303 Tape Cotton Cloth Doublesided White 50mmx 25M

Order Code: ZT2607024S

£13.99 Inc VAT (20%)


Description

A cotton cloth coated tape interleaved with a siliconised paper release liner. This double sided tape is strong and offers an aggressive non-solvent synthetic rubber resin adhesive.

Features and Benefits
• Provides support on its own as well as when supporting materials under stress
• Can withstand temperatures up to 50°C
• Great performance when exposed to cold climates down to -10˚C
• High bond strength for security even with materials under stress

Typical Applications
• POS industry mounting printing stereos
• Carpets
• Textiles

Notes
• For use with: assembly work and fixings

Standards
• RoHS compliant

See full description
Specifications for AT303 Tape Cotton Cloth Doublesided White 50mmx 25M
  • Material
    Cotton Cloth
  • Series
    AT303
  • Colour
    White
  • MFR Part No.
    200502
  • Adhesive Material
    Rubber Resin
  • Length
    25m
  • Tape Thickness
    0.25mm
  • Width
    50mm
  • Maximum Operating Temperature
    50°C
  • Minimum Operating Temperature
    10°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome