Double Sided Cloth Tape, 50mm x 50m

Order Code: ZT1175344P

£13.29each Inc VAT (20%)
£318.96 minimum order value

Minimum order quantity: 24.

Description

Pacplus® 50mm Double Sided Cloth Tape

Easy-tear double sided tape with tissue carrier

• For flooring and heavy duty industrial applications
• Extremely strong water-resistant adhesive
• Core diameter 75mm
• Tape width 50mm
• Roll length 50mtr
• 24 rolls per case
• Case weight 16.4kg

Please note images are for illustration purposes only.

See full description
Specifications for Double Sided Cloth Tape, 50mm x 50m
  • Material
    Cloth
  • Product Type
    Double Sided Cloth Tape
  • Width
    50mm
  • Roll Length
    50m
  • Core Diameter
    75mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome