Double Coated Paper Tape 410M, Natural, 305 mm x 33 M, 0.15 Mm

Order Code: ZT2519280S

£229.99 Inc VAT (20%)


Description

This 3M double-coated paper tape 410M is a double-coated tape for increased strength and stability to making it ideal to be used on a wide variety of applications.

Features and Benefits
• To be used on indoor or room temperature applications
• Solvent-free manufacturing for a more sustainable manufacturing method and helps reduce waste
• Can be used on a variety of applications
• Designed to achieve increased stability and strength

Typical Applications
• Suitable for a wide range of applications including splicing, core starting of papers, foils, films and fabrics.

See full description
Specifications for Double Coated Paper Tape 410M, Natural, 305 mm x 33 M, 0.15 Mm
  • MFR Part No.
    7000049325
  • Material
    Paper
  • Colour
    Natural
  • Adhesive Material
    Natural Rubber
  • Width
    305mm
  • Length
    33m
  • Tape Thickness
    0.15mm
  • Series
    410m
  • Maximum Operating Temperature
    93°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome