Double Coated Polyethylene Tape 9576B Black 50 mm x 50 M 0.102 Mm

Double Coated Polyethylene Tape 9576B Black 50 mm x 50 M 0.102 Mm

Order Code: ZT5134483S

£44.99 Inc VAT (20%)


Description

4 mil clear double coated tape on a tan 60 DK liner
High-tack, double-coated tape with proven performance for paper web splicing and general purpose bonding
Excellent flying splice and core starting characteristics. Wet grab. Process speeds in excess of 609.6 metres per minute
Excellent UV and heat resistance
Conformable to irregular surfaces
Double sided adhesion increases dimensional stability for easy handling


Suggested Applications
Use for excellent flying splice and core starting wet grab characteristics

See full description
Specifications for Double Coated Polyethylene Tape 9576B Black 50 mm x 50 M 0.102 Mm
  • Colour
    Black
  • Width
    50mm
  • Product Type
    Double Coated Tape
  • Material
    Polyethylene
  • Length
    50m
  • Thickness
    0.1mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome