Double Coated Tape 9080HL 15mm X 50m

Order Code: ZT1045189P

£9.19 Inc VAT (20%)


Description

9080HL is a Double Coated Non-woven Tape with Polycoated Paper Liner. High tack adhesive suitable for high temperature and bonding to LSE materials.

Specifications for Double Coated Tape 9080HL 15mm X 50m
  • Tape Thickness
    0.16µm
  • Colour
    White
  • Length
    50m
  • MFR Part No.
    9080HL
  • Material
    Paper
  • Tape Type
    Bonding Tape
  • Width
    15mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome