Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Adhesives & Sealants
Adhesive Tapes & Pads
Double Sided Tapes
Double Coated Tape 96042 Transparent 1219 mm x 55 M 0.127 Mm
By 3M
Order Code:
ZT5133513S
£4,499.99
Inc VAT (20%)
1
Add to basket
Get it in
7-9
weeks
Available
GBP
4499.99
https://www.zoro.co.uk/shop/adhesives-and-sealants/double-sided-tapes/double-coated-tape-96042-transparent-1219-mm-x-55-m-0-127-mm/p/ZT5133513S
Add to quotation
View all Double Sided Tapes
Description unavailable
Specifications
Specifications for Double Coated Tape 96042 Transparent 1219 mm x 55 M 0.127 Mm
Width
55m
Colour
Transparent
Product Type
Double Coated Tape
Thickness
0.13mm
Length
1219mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome