Double Coated Tissue Tape 9448A, 1200 mm x 50 M, 1 per Case

Order Code: ZT2519405S

£459.99 Inc VAT (20%)


Description

This 3M™ Double Coated Tissue Tape 9448A provides excellent adhesion on a variety of surfaces. This tape has improved handling and ease whilst die-cutting and laminating.

Features and Benefits
• Strong double-sided tape for firm-medium acrylic adhesives
• Features high temperature holding power
• Great for peel strength adhesion

Typical applications
• Ideal for nameplate bonding, plastic film lamination/bonding, splicing, and foam bonding
• Can be used for adhering, joining, affixing, bonding, mounting, holding, laminating, and attaching

See full description
Specifications for Double Coated Tissue Tape 9448A, 1200 mm x 50 M, 1 per Case
  • MFR Part No.
    7000038379
  • Colour
    White
  • Material
    Polyester
  • Adhesive Material
    Acrylic
  • Width
    1200mm
  • Length
    50m
  • Series
    9448A
  • Tape Thickness
    0.15mm
  • Maximum Operating Temperature
    150°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome