Double Sided Butyl Mastic Tape 50mm x 10m x 1.5mm

Order Code: ZT2604665S

£20.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£20.990%
5 - 9£20.154%
10 - 19£19.318%
20 +£18.4712%


Description

ProSolve's Butyl Jointing Tape is a high preformance butyl based mastic double sided jointing tape for jointing gas and other construction membrane including damp proof membranes. The quick release film makes ideal jointing in all types of applications.

Specifications for Double Sided Butyl Mastic Tape 50mm x 10m x 1.5mm
  • Width
    50mm
  • Length
    10m
  • Product Type
    Butyl Mastic Tape
  • Thickness
    1.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome