Double Sided Carpet Tape 48mm x 25m

Order Code: ZT4971660S

£4.19 Inc VAT (20%)


Description

SupaDec Double Sided Carpet Tape 48mm x 25m 613551

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Double Sided Carpet Tape 48mm x 25m
  • Product Type
    Carpet Tape
  • Length
    25m
  • Width
    48mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome