Double Sided Carpet Tape 48mm x 5m

Order Code: ZT4968076S

£3.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.390%
10 - 19£3.254%
20 - 49£3.128%
50 - 99£2.9812%
100 +£2.8516%


Description

SupaDec Double Sided Carpet Tape 48mm x 5m 409702

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Double Sided Carpet Tape 48mm x 5m
  • Product Type
    Carpet Tape
  • Length
    5m
  • Width
    48mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome