Double Sided Overlap Tissue Tape, 12/18mm x 50m

Order Code: ZT1175462P

£2.59each Inc VAT (20%)
£103.60 minimum order value

Minimum order quantity: 40.

Description

Pacplus® Finger Lift Double Sided Tape

Double sided tape with oversize liner for easy post-application removal

• 12mm wide double-sided tape layer
• 18mm wide release liner for easy removal after tape application
• For bonding paper and board products
• Core diameter 75mm
• Roll length 50mtr
• 40 rolls per case
• Case weight 4.2kg

Please note images are for illustration purposes only.

See full description
Specifications for Double Sided Overlap Tissue Tape, 12/18mm x 50m
  • Width
    12mm
  • Product Type
    Double Sided Tape
  • Roll Length
    50m
  • Core Diameter
    75mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome