Double-sided Pads, Pack of 4

Order Code: ZT1013492X

£1.73 Inc VAT (20%)
£2.0314.5% off
QuantityPriceDiscount
1 - 19£1.730%
20 - 49£1.664%
50 - 99£1.598%
100 - 199£1.5212%
200 +£1.4516%


Description

Durable double-sided sticky tabs with strong adhesive.
• Quick and easy to apply.
• Ideal for fixing safety signs and posters.
• Supplied in packs of 4 or 80.
• Each tab is 15 x 15mm in size and 2mm thick

See full description
Specifications for Double-sided Pads, Pack of 4
  • Pad Width
    15mm
  • MFR Part No.
    TAB1
  • Thickness
    2mm
  • Pad Length
    15mm
  • Material
    Polyester
  • Pack Quantity
    4
  • Adhesive Material
    Acrylic
  • Colour
    White
  • Tape Thickness
    2mm
  • Width
    15mm
  • Minimum Operating Temperature
    18°C
  • Maximum Operating Temperature
    66°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome