Double Sided Tape 19mmX33m PK1

Order Code: ZT3523933S

£15.99 Inc VAT (20%)


Description

Scotch Double Sided Tape 19mm x 33m (Pack 1) 7100169984

Specifications for Double Sided Tape 19mmX33m PK1
  • Width
    19mm
  • Type
    Adhesive Tape
  • Material
    Polypropylene
  • Type of Tape
    Double Sided Tape
  • Adhesive Type
    Permanent
  • Colour
    Transparent
  • Length
    33m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome