Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Adhesives & Sealants
Adhesive Tapes & Pads
Double Sided Tapes
Double Sided Tape, 19mmx50m
By Avon
Order Code:
ZT3294590S
£1.99
each
Inc VAT (20%)
£127.36 minimum order value
Quantity
Price
Discount
1 - 99
£1.99
0%
100 - 199
£1.89
5%
200 +
£1.79
10%
Add to basket
Minimum order quantity: 64.
Get it in
6-8
weeks
Available
GBP
127.36
https://www.zoro.co.uk/shop/adhesives-and-sealants/double-sided-tapes/double-sided-tape-19mmx50m/p/ZT3294590S
Add to quotation
View all Double Sided Tapes
Description
Double sided tape.
Tags:
#BulkDiscount
Specifications
Specifications for Double Sided Tape, 19mmx50m
Width
19mm
Length
50m
Colour
Natural
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome