Double Sided Tape, High Performance Polyester, 50mm x 50m

Order Code: ZT1175285P

£29.99each Inc VAT (20%)
£719.76 minimum order value

Minimum order quantity: 24.

Description

Pacplus® High Performance 50mm Double Sided Tape

Premium ABS-compatible double sided tape

• Polyester film carrier
• Acrylic/solvent blend adhesive
• Ideal for use on ABS plastic in industrial applications
• Core diameter 75mm
• Tape width 50mm
• Roll length 50mtr
• 24 rolls per case
• Case weight 16.8kg

Please note images are for illustration purposes only.

See full description
Specifications for Double Sided Tape, High Performance Polyester, 50mm x 50m
  • Product Type
    Double Sided Tape
  • Width
    50mm
  • Material
    Polyester
  • Roll Length
    50m
  • Core Diameter
    75mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome