Double Sided Tape Tissue 50mm x 33m, Pack of 3

Double Sided Tape Tissue 50mm x 33m, Pack of 3

Order Code: ZT1260496PCopy

£39.99 Inc VAT (20%)


Description

Sellotape double sided tape. Versatile tape coated with strong adhesive on both sides to create an instant dry adhesive bond. Easy tear and easily removable backing paper for effortless use. Ideal for display mounting and exhibition work. Size: 50mmx33m.

Specifications for Double Sided Tape Tissue 50mm x 33m, Pack of 3
  • Width
    50mm
  • Roll Core Size
    Small Core
  • Adhesive Type
    Permanent
  • Material
    Polypropylene
  • Type of Tape
    Double Sided Tape
  • Length
    33m
  • Type
    Adhesive Tape
  • Colour
    Transparent