Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Adhesives & Sealants
Adhesive Tapes & Pads
Double Sided Tapes
Double Sided Tissue Tape 12mm x 50m
By Hazel 4D
Order Code:
ZT4784327S
£4.29
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
4.29
https://www.zoro.co.uk/shop/adhesives-and-sealants/double-sided-tapes/double-sided-tissue-tape-12mm-x-50m/p/ZT4784327S
Add to quotation
View all Double Sided Tapes
Description
Double Sided Tissue Tape 12mm x 50m (Roll) - DST1250BV
Specifications
Specifications for Double Sided Tissue Tape 12mm x 50m
Type
Adhesive Tape
Material
Tissue Paper
Adhesive Type
Permanent
Colour
White
Width
12mm
Type of Tape
Double Sided Tape
Length
50m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome