Double Sided Vinyl Floor Tape 48mm x 5m

Order Code: ZT4953932S

£2.69 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£2.690%
10 - 19£2.584%
20 - 49£2.478%
50 - 99£2.3712%
100 +£2.2616%


Description

SupaDec Double Sided Vinyl Floor Tape 48mm x 5m 309537

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Double Sided Vinyl Floor Tape 48mm x 5m
  • Width
    48mm
  • Length
    5m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome