0
1
2
3
4
5
6
7
8
9
10

DUCK MAX STRENGTH NANO-GRAB Tape 24mm x 1.5m SHU287264

Order Code: ZT2424538S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.595%
10 - 19£7.1910%
20 +£6.7915%


Description

Shurtape DUCK MAX STRENGTH NANO-GRAB Tape is a double-sided gel tape for dynamic applications, quick fixes and non-traditional tape hacks. It has a premium, durable construction for long-lasting adhesion and extreme holding power. Crystal clear appearance for discreet repairs and finishes. Easy to apply, remove and reuse. Simply cut to size and apply to surface, then remove and wash with warm, soapy water to use it again and again. Ideal for permanent and temporary mounting, quick fixes and DIY projects around the home, office and workplace.

See full description
Specifications for DUCK MAX STRENGTH NANO-GRAB Tape 24mm x 1.5m SHU287264
  • Type
    Double-Sided Gel Tape
  • Width
    24mm
  • Length
    1.5m
  • Tape Type
    Double-Sided Gel Tape

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome