0
1
2
3
4

Duck Tape Permanent Carpet Tape 50mm x 10m SHU260507

Order Code: ZT2595338S

£10.99 Inc VAT (20%)


Description

The Shurtape Permanent Carpet Duck Tape is for permanent fixing of carpets and carpet tiles to most surfaces. Works on smooth or uneven surfaces including all types of carpet backing, bitumen, concrete, stone, vinyl, tile, metal, plywood and floorboards. Super strength adhesion, double sided, reinforced with fabric. Suitable for high traffic areas and prevents carpets from slipping/creasing. Apply only to clean, dry, sound surfaces, free from oil, grease, polish and moisture. Ensure that the tape is stuck firmly to the floor before removing the liner paper. For INDOOR use ONLY. NOT suitable for sticking rugs to carpet. DO NOT use for stair carpets.

See full description
Specifications for Duck Tape Permanent Carpet Tape 50mm x 10m SHU260507
  • Type
    Carpet Tape
  • Length
    10m
  • Width
    50mm
  • Tape Type
    Carpet Tape

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome