0
1

GPH-110GF 19mmx33M VHB Tape

Order Code: ZT3951199S

£25.99 Inc VAT (20%)
£26.993.5% off


Description

This Very High Bonding tape is double sided and is designed to provide a fast and easy to use permanent bonding method provides good strength and durability. Grey in colour with a peel away red backing, it can replace rivets, welds and screws, and offers design flexibility with its visco-elasticity. It can bond to a variety of high and medium surface energy substrates even at lower temperatures.

Features and Benefits
• Fast and easy to use permanent bonding, provides high strength and long term durability
• Pressure sensitive adhesive bonds on contact to provide immediate handling strength
• Virtually invisible fastening keeps surfaces smooth
• High temperature resistant, multi-purpose adhesive with conformable acrylic foam core offering a high initial tackiness
• Can replace mechanical fasteners (rivets, welding, screws) or liquid adhesives, eliminating drilling, grinding, refinishing, screwing, welding and clean-up
• High dynamic stress absorption reduces vibration and impact stress
• Creates a permanent seal against water, moisture and more
• Allows the use of thinner, lighter weight and dissimilar materials
• Excellent temperature resistance when bonding metal parts prior to heat cured processing

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome