Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Adhesives & Sealants
/
Adhesive Tapes & Pads
/
Double Sided Tapes
Heavy Duty Double-sided Tape
By Gorilla
8 Reviews
Colour
Select
See all variants from
£5.99
Inc VAT (20%)
Up to 7.5% off
1
Add to basket
Add to quotation
See all variants from
£5.99
Description unavailable
Feature Attributes
Pack Quantity:
1
Width:
25 mm
Length:
1.5 m
Product Type:
Double-sided Tape