Mounting Squares Clear 2.5cm x 2.5cm

Order Code: ZT1398031X

£7.29each Inc VAT (20%)
£43.74 minimum order value
QuantityPriceDiscount
1 - 29£7.290%
30 - 59£7.004%
60 - 119£6.718%
120 - 299£6.4212%
300 +£6.1216%

Minimum order quantity: 6.

Description

Gorilla Mounting Tape Squares are incredibly easy to use, and extremely versatile. Whether you're working with plastic, metal, wood, glass, stone or more, users can instantly mount and bond to almost any surface with these strong, convenient little squares.

Features and Benefits
• Double-sided tape - Holds on rough and smooth surfaces
• Easy to use - Pre-cut squares are a breeze to apply
• Permanent - Delivers a permanent bond
• Instant hold - Bonds instantly, creating a durable hold within seconds

See full description
Specifications for Mounting Squares Clear 2.5cm x 2.5cm
  • Material
    Butyl Rubber
  • Resistance Features
    Moisture Resistant
    Tear Resistant
  • Pack Quantity
    24 Pre-cut Squares
  • Width
    250mm
  • Colour
    Transparent
  • MFR Part No.
    3044111
  • Length
    0.25m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome