Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Adhesives & Sealants
Adhesive Tapes & Pads
Double Sided Tapes
Plus Plate Mounting Tape B1520 Purple 1371 mm In x 33 M 0.51 Mm
By 3M
Order Code:
ZT5133224S
£799.99
Inc VAT (20%)
1
Add to basket
Get it in
7-9
weeks
Available
GBP
799.99
https://www.zoro.co.uk/shop/adhesives-and-sealants/double-sided-tapes/plus-plate-mounting-tape-b1520-purple-1371-mm-in-x-33-m-0-51-mm/p/ZT5133224S
Add to quotation
View all Double Sided Tapes
Description unavailable
Specifications
Specifications for Plus Plate Mounting Tape B1520 Purple 1371 mm In x 33 M 0.51 Mm
Width
33m
Thickness
0.51mm
Colour
Purple
Product Type
Mounting Tape
Length
1371mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome