0
1
2

Scotch® ATG Adhesive Transfer Tape 904, Transparent, 19 mm x 25 m, 0.05 mm

Order Code: ZT1013541X

£5.19each Inc VAT (20%)
£249.12 minimum order value
QuantityPriceDiscount
1 - 479£5.190%
480 - 959£4.984%
960 - 2399£4.778%
2400 - 4799£4.5712%
4800 +£4.3616%

Minimum order quantity: 48.

Description

Use 3M ATG Adhesive Transfer Tape 904 if you are a keen arts and crafts fan. It’s quick and mess-free application is ideal for card making, scrapbooking and use with stationery. Our tape adheres instantly, has a long ageing bond and high shear force.

Specifications for Scotch® ATG Adhesive Transfer Tape 904, Transparent, 19 mm x 25 m, 0.05 mm
  • Length
    25m
  • Tape Thickness
    0.15mm
  • Width
    19mm
  • Material
    Paper
  • Pack Quantity
    1
  • Adhesive Material
    Acrylic
  • MFR Part No.
    7000116631
  • Resistance Features
    UV Resistant
    Solvent Resistant
    Heat Resistant
  • Colour
    Transparent
  • Tape Type
    Transfer Tape

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome