Scotch® ATG Adhesive Transfer Tape 926, Transparent, 12 mm x 33 m, 0.13 mm

Order Code: ZT1013583X

£15.39 Inc VAT (20%)


Description

Apply Scotch® ATG Adhesive Transfer Tape 926 for applications requiring high bond strength, high shear strength and high temperature performance. Our tape works on a wide variety of substrates and materials, and is versatile, quick and easy to use.

Specifications for Scotch® ATG Adhesive Transfer Tape 926, Transparent, 12 mm x 33 m, 0.13 mm
  • Length
    33m
  • Pack Quantity
    1
  • Adhesive Material
    Acrylic
  • MFR Part No.
    7000116644
  • Tape Thickness
    0.13mm
  • Resistance Features
    UV Resistant
  • Width
    12mm
  • Colour
    Transparent
  • Tape Type
    Transfer Tape
  • Material
    Acrylic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome