T-REX® Double-Sided Superglue Tape 19mm x 4.5m

Order Code: ZT2595540S

£5.49 Inc VAT (20%)


Description

T-REX® Double Sided Super Glue Tape features high-tack acrylic adhesive that sticks on contact for fast fixes. It provides aggressive adhesion on a variety of surfaces, including ceramic, concrete, glass, fabric, metal, plastic, tile, wood and more. Plus, it won't stick to skin or stain surfaces like traditional super glue. T-REX® Double Sided Super Glue Tape is a great alternative to glue for mounting and automotive solutions, or repairs requiring two surfaces to adhere to each other.

See full description
Specifications for T-REX® Double-Sided Superglue Tape 19mm x 4.5m
  • Width
    19mm
  • Type
    Double-Sided
  • Length
    4.5m
  • Tape Type
    Double-Sided

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome