Tape 4920P, 610 mm x 66 M, 1ROLL/CASE

Order Code: ZT2519200S

£3,099.99 Inc VAT (20%)


Description

Fast and easy-to-use permanent bonding method provides high strength and long-term durability
Pressure sensitive adhesive bonds on contact to provide immediate handling strength
Virtually invisible fastening keeps surfaces smooth
White, 0.4 mm, general purpose adhesive on both sides of firm type foam bonds to many high surface energy substrates.
Can replace mechanical fasteners (rivets, welding, screws) or liquid adhesives: Eliminate drilling, grinding, refinishing, screwing, welding and clean-up
High dynamic stress absorption reduces vibration and impact stress
Creates a permanent seal against water, moisture and more

Suggested Applications
Use for decorative material and trim, nameplates and logos, electronic displays, panel to frame, and stiffener to panel
Use in applications across a variety of markets including transportation, appliance, electronics, sign and display and general industrial

See full description
Specifications for Tape 4920P, 610 mm x 66 M, 1ROLL/CASE
  • Material
    Acrylic Foam
  • Series
    4920P
  • MFR Part No.
    7100262721
  • Colour
    White
  • Adhesive Material
    Acrylic
  • Tape Thickness
    0.4mm
  • Length
    66m
  • Maximum Operating Temperature
    93
  • Width
    610mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome