Tape 4930P, 1190 mm x 33 M, 1ROLL/CASE

Order Code: ZT2519205S

£4,199.99 Inc VAT (20%)


Description

This 3M ™ VHB™ durable and strong acrylic adhesive is ideal for high surface energy substrates. The tape provides conformability, is temperature resistance and provides excellent shear strength. This tape allows for the replacement of screws, rivets, and studs to permanently adhere one substrate to another.

Features and Benefits
• Can be used to easily replace mechanical fasteners such as screws and rivets
• Designed to be strong and durable, making it suitable to be used on a wide range of materials
• Fast and easy for permanent bonding
• Designed to create a permanent seal against water
• High dynamic stress absorption to reduce the vibration and impact stress

Typical Applications
• Use to bond high energy substrates

See full description
Specifications for Tape 4930P, 1190 mm x 33 M, 1ROLL/CASE
  • Material
    Acrylic Foam
  • MFR Part No.
    7100262619
  • Colour
    White
  • Series
    4930P
  • Length
    33m
  • Adhesive Material
    Acrylic
  • Maximum Operating Temperature
    93°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome