Tape 5925F, Black, 295 mm x 33 M, 0.6 mm, 1 Roll per Case

Order Code: ZT2519340S

£1,199.99 Inc VAT (20%)


Description

This 3M™ VHB™ Tape provides long-lasting durability and has high strength that is ideal for use on wide range of surfaces.

Features and Benefits
• Solvent resistant and UV resistance, making it ideal for outdoors
• Designed to create a permanent seal against water
• Has high ageing resistance, making it a long-lasting tape
• Great for eliminating grinding, drilling, refinishing, screwing, welding clean up

Typical applications
• Suitable for a wide range of surfaces including most powder coated paints, metals, glass, sealed wood, acrylic, polycarbonate, ABS
• Great for bonding panels to frames
• Good for bonding stiffener to panels
• Can be used to bond decorative materials, trim, attachments, nameplates, logos and signs
• Ideal for bonding lens windows to housing

See full description
Specifications for Tape 5925F, Black, 295 mm x 33 M, 0.6 mm, 1 Roll per Case
  • Tape Thickness
    0.6mm
  • Material
    Acrylic Foam
  • Colour
    Black
  • Adhesive Material
    Acrylic
  • Width
    295mm
  • Series
    5925F
  • Length
    33m
  • Maximum Operating Temperature
    149
  • MFR Part No.
    7100211816

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome