Tape 5962F, Black, 1220 mm x 3 1.6 mm, 1 Roll per Case

Order Code: ZT2519296S

£5,999.99 Inc VAT (20%)


Description

This tape has high ageing resistance properties and is ideal for a wide range of applications.

Features and Benefits
• Designed to be solvent and UV resistance, making it ideal for outdoor performance
• Creates a permanent seal against water
• Can help to eliminate drilling, grilling, screwing, welding, or refinishing clean up

Typical Applications
• Great for bonding panels to frame
• Ideal for bonding stiffener to panels
• Can be used to bond decorative material, trim, attachments
• Bond of nameplates, logos and signs
• Ideal for bonding electronic displays
• Suitable for bonding lens windows to housing

See full description
Specifications for Tape 5962F, Black, 1220 mm x 3 1.6 mm, 1 Roll per Case
  • Colour
    Black
  • MFR Part No.
    7100211835
  • Series
    5962F
  • Material
    Foam
  • Length
    33m
  • Tape Thickness
    1.6mm
  • Adhesive Material
    Acrylic
  • Width
    1220mm
  • Minimum Operating Temperature
    30°C
  • Maximum Operating Temperature
    121°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome