Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Adhesives & Sealants
Adhesive Tapes & Pads
Double Sided Tapes
Ultra Clear Double Coated Tape UCT10 Clear 1200 mm x 200 M 1
By 3M
Order Code:
ZT5133470S
£3,399.99
Inc VAT (20%)
1
Add to basket
Get it in
7-9
weeks
Available
GBP
3399.99
https://www.zoro.co.uk/shop/adhesives-and-sealants/double-sided-tapes/ultra-clear-double-coated-tape-uct10-clear-1200-mm-x-200-m-1/p/ZT5133470S
Add to quotation
View all Double Sided Tapes
Description
0.010 mm double sided acrylic tape with 90% light transmission and 1.1% haze
Suggested Applications
See full description
Specifications
Technical Information
Specifications for Ultra Clear Double Coated Tape UCT10 Clear 1200 mm x 200 M 1
Product Type
Double Coated Tape
Material
Acrylic
Width
1200mm
Length
200m
Colour
Transparent
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome