20M Earth PVC Electrical Tape

Order Code: ZT3111815S

£2.05 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£2.050%
20 - 49£1.974%
50 - 99£1.898%
100 - 199£1.8012%
200 +£1.7216%


Description

The Blue Spot Tools Earth PVC Electrical Tape is designed for the general binding and insulation of electrical wires. Conforms to BS EN 60454. For both internal and external use. Width: 19mm/Length: 20M.

Specifications for 20M Earth PVC Electrical Tape
  • Standards Met
    BS EN 60454
  • Colour
    Blue
  • Width
    19mm
  • Length
    20m
  • Material
    PVC
  • Product Type
    Earth PVC Electrical Tape

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome