0
1
2
3

AT7 Black PVC Insulation Tape - 19mm x 33m

Order Code: ZT1013310X

19mm
Black
£1.03 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

AT7
Flame retardant and self-extinguishing - safe to use on electrical cables, UV-resistant. Wide range of colours - suitable for
colour-coding. Manufactured to BS EN 60454.

Box quantities: 19mm = 48, 25mm = 36, 75mm = 10.
Thickness: 0.13mm (5mil).
Adhesion to steel: 2.4N/cm.
Breaking load: 26 N/cm.
Elongation: 180%.
Service temp: -5°C to +70°C.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome