0
1
2

AT7 Black PVC Insulation Tape - 50mm x 33m

Order Code: ZT1013349X

£2.79 Inc VAT (20%)


Description

AT007
Flame retardant and self-extinguishing safe to use on electrical cables, UV-resistant. Manufactured to BS EN 60454.
Roll length: 33m.
Thickness: 0.13mm (5mil).
Adhesion to steel: 2.4N/cm.
Breaking load: 26N/cm.
Elongation: 180%.
Service temp: -5°C to +70°C.

See full description
Specifications for AT7 Black PVC Insulation Tape - 50mm x 33m
  • Colour
    Black
  • Pack Quantity
    1
  • MFR Part No.
    146741
  • Breaking Load
    26N-cm
  • Width
    50mm
  • Standards Met
    BS EN 60454
  • Application Temperature Range
    0 to +40°C
  • Material
    PVC
  • Elongation
    180%
  • Service Temperature Range
    -5 to +70°C
  • Length
    33m
  • Resistance Features
    Water Resistant
    Abrasion Resistant
    UV Resistant
    Flame Retardant
  • Tape Thickness
    0.13mm
  • Series
    AT7
  • Voltage Rating
    8kV

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome