1. Adhesives & Sealants/
  2. Adhesive Tapes & Pads/
  3. Electrical Tapes
AT7 PVC Insulation Tapes
0
1
2

AT7 PVC Insulation Tapes


25 Variants From
£1.09

Inc VAT (20%)

Up to 5.5% off
See 25 Product Variants
£1.09

Description

High-quality PVC insulation tape from Advance. Flame retardant and self-extinguishing - safe to use on electrical cables, UV-resistant. Wide range of colours - suitable for colour-coding.

Features and Benefits
• Flame retardant
• Self-extinguishing
• Easy tear
• Highly flexible
• Easily conformable to awkward shapes
• Water resistant
• Excellent abrasion resistance
• UV resistant
• Non-corrosive adhesive

Notes
• Thickness: 0.13mm
• Adhesion to steel: 2.4N/cm
• Breaking load: 26 N/cm
• Elongation: 180%
• Service temp: -5°C to +70°C

Standards Met
• Manufactured to BS EN 60454.

See full description

Feature Attributes

Standards Met:

BS EN 60454

Resistance Features:

Abrasion Resistant,Flame Retardant,UV Resistant,Water Resistant

Breaking Load:

26 N-cm

Tape Thickness:

0.13 mm

Elongation:

180 %

Pack Quantity:

1

More attributes