AT87 Black Polyisobutylene Amalgamating Tape - 19mm x 10m
0
1
2
3

AT87 Black Polyisobutylene Amalgamating Tape - 19mm x 10m

Order Code: ZT1013390X

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.474%
10 - 19£11.958%
20 +£11.4312%

Schedule order and save 5% now

Description

This tape is a polyisobutylene-based self amalgamating electrical tape which is designed to up to withstand 17kV. It is resistant to a wide range of chemicals, alkalis and temperature variations, making the tape highly versatile. The tape excels in marine-based work or in large scale media satellite dish cabling. The thin film backing can be stripped off cleanly and easily.

With an impressive elongation of 600%, a breaking load of 20 N.cm and a service temperature of -30 to 100°C, the ape is extremely robust.

Features and Benefits
• Easy to unwind
• Extremely flexible
• Excellent ability to cling to difficult shapes and contours
• Water, UV and ozone resistant

Typical Applications
• Marine-based work
• Satellite dish cabling
• Ideal for use in variable temperature and difficult conditions

Standards
• BT Cert - M128 Part No: 071309

See full description
Specifications for AT87 Black Polyisobutylene Amalgamating Tape - 19mm x 10m
  • Application Temperature Range
    0 to +40°C
  • MFR Part No.
    131563
  • Material
    Polyisobutylene
  • Colour
    Black
  • Width
    19mm
  • Breaking Load
    20N-cm
  • Service Temperature Range
    -30 to +100°C
  • Pack Quantity
    1
  • Elongation
    600%
  • Resistance Features
    UV Resistant
    Water Resistant
  • Length
    10m
  • Tape Thickness
    0.50mm
  • Standards Met
    BT Cert - M128 Part No: 071309
  • Voltage Rating
    17kV
  • Series
    AT87

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome