Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Adhesives & Sealants
Adhesive Tapes & Pads
Electrical Tapes
Black PVC Insulation Tape 19mm x 20m 50 Piece
By Connect Workshop Consumables
Order Code:
ZT2116520S
£39.99
Inc VAT (20%)
1
Add to basket
Get it in
13-14
weeks
Available
GBP
39.99
https://www.zoro.co.uk/shop/adhesives-and-sealants/electrical-tapes/black-pvc-insulation-tape-19mm-x-20m-50-piece/p/ZT2116520S
Add to quotation
View all Electrical Tapes
Description
Black Insulation Tape - BlackMaterial : Flame Retardant PVC 19mm x 20 meter Roll BSEN 60454-2.
Specifications
Specifications for Black PVC Insulation Tape 19mm x 20m 50 Piece
Colour
Black
Product Type
Insulation Tape
Width
19mm
Length
20m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome