Et 1350F-Y1 Yellow 1MIL MC12 19MMX 66M

Order Code: ZT2519321S

£9.19each Inc VAT (20%)
£110.28 minimum order value
QuantityPriceDiscount
1 - 19£9.190%
20 +£8.458%

Minimum order quantity: 12.

Description

This 3M electrical insulated polyester film tape offers solvent resistant and excellent flagging and is ideal for use with automated equipment.

Features and Benefits
• Polyester film tape that features thermosetting and rubber adhesive, making it an excellent adherence
• This high temperature tape is designed to have excellent resistance to chemicals, moisture, and solvents
• Has excellent shelf life

Applications
• Can be used on automated equipment

Standards
• UL Recognized flame retardant
• UL Recognized Class 130°C/CSA

Notes
• Elongation: 100%
• Tape thickness: 0.064mm

See full description
Specifications for Et 1350F-Y1 Yellow 1MIL MC12 19MMX 66M
  • MFR Part No.
    7100091689
  • Series
    Scotch® 1350
  • Material
    Polyester
  • Colour
    Yellow
  • Resistance Features
    Flame Retardant
  • Elongation
    100%
  • Voltage Rating
    5500V
  • Length
    66m
  • Width
    19mm