Polyester Film Electrical Tape 5 MC6 38 mm x 66 M

Order Code: ZT5137873S

£26.99 Inc VAT (20%)


Description

General purpose polyester tape with acrylic adhesive
Withstands higher-temperature conditions than tapes with acetate cloth backings
Conformable, exhibits excellent chemical, solvent and moisture resistance and resists cut-through and abrasion
UL Listed, CSA Certified and RoHS 2011/65/EU Compliant




Suggested Applications

See full description
Specifications for Polyester Film Electrical Tape 5 MC6 38 mm x 66 M
  • Material
    Polyester
  • Width
    38mm
  • Product Type
    Electrical Tape
  • Standards Met
    CSA Certified
    UL Listed
  • Length
    66m