PTFE Film Electrical Tape 60 MC19 12 mm x 33 M

Order Code: ZT5137343S

£49.99 Inc VAT (20%)


Description

Resistant to chemicals as well as high arcs
Suitable for use on high-temperature coils, wire harnesses and capacitors
PTFE film backing for use in applications that require minimum shrinkage and stability
Aggressive rubber resin adhesive
Flame-retardant
Withstands a temperature range of 32 to 356 �F (0 to 180 �C)
UL Listed and RoHS 2002/65/EC Compliant

Suggested Applications

See full description
Specifications for PTFE Film Electrical Tape 60 MC19 12 mm x 33 M
  • Product Type
    Electrical Tape
  • Material
    PTFE
  • Length
    33m
  • Width
    12mm
  • Standards Met
    UL Listed