Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Adhesives & Sealants
/
Adhesive Tapes & Pads
/
Electrical Tapes
PVC Insulating Tape 19mm x 20m Mixed Colours, Pack of 10
By Sealey
1 Review
Order Code:
ZT1226685P
£7.99
Inc VAT (20%)
1
Add to basket
Get it in
2 working days
Add to quotation
Schedule order and save 5% now
Create scheduled orders of eligible products you need regularly. Create, make changes, pause or cancel at any time. To learn more about Scheduled Orders
click here.
View all Electrical Tapes
Description
Insulating tape, flame retardant to BS EN 60454-2. RoHS compliant.
Specifications
Specifications for PVC Insulating Tape 19mm x 20m Mixed Colours, Pack of 10
MFR Part No.
ITMIX10
Pack Quantity
10
Colour
Black, Blue, Red, White, Yellow (2 of Each)
Width
19mm
Length
20m
Weight
0.73kg
Tape Thickness
0.15mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome