PVC Insulation Tapes Green & Yellow 5 Metre Pack of 10

Order Code: ZT4968702S

£3.79 Inc VAT (20%)


Description

Securlec PVC Insulation Tapes Green & Yellow 5 Metre Pack 10 PVC Tape: To EN IEC 60454 and UL PVC electrical tape is made from heavy duty, industrial grade PVC. It is flame retardant, resistant to acids, alkalis, UV, oil, abrasion, and moisture. It have a sticky rubber resin that offers superior adhesive qualities. APPLICATION? It is ideal for all wiring projects and repairs: Including spliced wires, cable insulation, wire bundling, and a great All-Around Household tape. A: Strong adhesion > 1.8N/mm B: High Elasticity C: Insulation (Application up to 600 Volt operating voltage, and stand up to 6kv breakdown D: Flame retardant E: Operating temperature. -10‘C ~ 80 °C (176 °F) Fully REACH & RoHS Compliant

See full description
Specifications for PVC Insulation Tapes Green & Yellow 5 Metre Pack of 10
  • Standards Met
    UL
  • Colour
    Green & Yellow
  • Material
    PVC
  • Product Type
    Insulation Tape

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome