Securlec PVC Insulation Tapes Pack 10 Red 20 Metre PVC Tape: To EN IEC 60454 and UL PVC electrical tape is made from heavy duty, industrial grade PVC. It is flame retardant, resistant to acids, alkalis, UV, oil, abrasion, and moisture. It have a sticky rubber resin that offers superior adhesive qualities. APPLICATION? It is ideal for all wiring projects and repairs: Including spliced wires, cable insulation, wire bundling, and a great All-Around Household tape. A: Strong adhesion > 1.8N/mm B: High Elasticity C: Insulation (Application up to 600 Volt operating voltage, and stand up to 6kv breakdown D: Flame retardant E: Operating temperature. -10C ~ 80 C (176 F) Fully REACH & RoHS Compliant
Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.