PVC Insulation Tapes White 5 Metre Pack of 10

Order Code: ZT4967014S

£3.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.990%
10 - 19£3.795%
20 +£3.5910%


Description

Securlec PVC Insulation Tapes White 5 Metre Pack 10 PVC Tape: To EN IEC 60454 and UL PVC electrical tape is made from heavy duty, industrial grade PVC. It is flame retardant, resistant to acids, alkalis, UV, oil, abrasion, and moisture. It have a sticky rubber resin that offers superior adhesive qualities. APPLICATION? It is ideal for all wiring projects and repairs: Including spliced wires, cable insulation, wire bundling, and a great All-Around Household tape. A: Strong adhesion > 1.8N/mm B: High Elasticity C: Insulation (Application up to 600 Volt operating voltage, and stand up to 6kv breakdown D: Flame retardant E: Operating temperature. -10�C ~ 80 �C (176 �F) Fully REACH & RoHS Compliant

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for PVC Insulation Tapes White 5 Metre Pack of 10
  • Product Type
    PVC Insulation Tape
  • Material
    PVC
  • Pack Quantity
    10
  • Colour
    White
  • Standards Met
    UL

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome