Scotch® Vinyl Electrical Tape 33, Black, 25 mm x 33 m

Order Code: ZT1045198P

£11.99 Inc VAT (20%)
£13.9914% off


Description

Scotch® Vinyl Electrical Tape 33 is a thick, PVC electrical tape that provides electrical insulation for all wires and cables rated up to 600V. The flame-retardant tape withstands a temperature range of 0 to 80 degrees C. Applications include cable insulation, moisture protection and cable jacket repair.

Specifications for Scotch® Vinyl Electrical Tape 33, Black, 25 mm x 33 m
  • Tape Thickness
    0.18mm
  • MFR Part No.
    7000057498
  • Width
    25mm
  • Material
    Vinyl
  • Colour
    Black
  • Length
    32.9m
  • Elongation
    250%